Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1051-RA_14X10

  • Mfr # U6-1051-RA_14X10

  • Zoro # G9635841


product price:  $11.49
/ea

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility. California Health And Safety Code Section 25249.5
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1051-RA_14X10
Zoro #
G9635841
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility. California Health And Safety Code Section 25249.5
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/White
Mounting Style
Surface
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Double-Sided
No
Subject Matter
Cancer Hazard
Header Background Color
White
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Sign Header Style
Text
Standards
OSHA 1910.145
Corrosion Resistant
Yes
Sign Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
Write on Surface
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
Warning
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Sign Header Background Color
White
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Graffiti Resistant
Yes
Chemical Resistant
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products