Shop LYLE

Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1055-RA_14X10

  • Mfr # U6-1055-RA_14X10
  • Zoro # G9635823

product price: 
$
11.79
/ea

Key Features

Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1055-RA_14X10
Zoro #
G9635823
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
OSHA Compliant
Yes
Language
English
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Orange
Mounting Style
Surface
Material
Aluminum
Header Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Header Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Chemical Resistant
No
State Specific Sign
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header
Warning
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Orange
Maximum Service Temperature
170 Degrees F
Material Properties
Rigid
Sign Format
Traditional OSHA
Mirror Print
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Product Type
Warning Sign
Shell Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.