Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1089-RA_14X10

  • Mfr # U6-1089-RA_14X10

  • Zoro # G9635735


product price:  $12.49
/ea

Key Features

Header
Warning
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1089-RA_14X10
Zoro #
G9635735
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Orange
Language
English
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
Surface
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Header
Warning
Material Properties
Rigid
Sign Header Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Flammable
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Sign Header Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Mirror Print
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.