Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1096-NA_14x10

  • Mfr # U6-1096-NA_14x10

  • Zoro # G5204418


product price:  $8.29
/ea

Key Features

Header
Warning
Legend
Gasoline
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1096-NA_14x10
Zoro #
G5204418
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Gasoline
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Orange
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Style
Text
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
Warning
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend
Gasoline
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.