Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1199-RD_14X10

  • Mfr # U6-1199-RD_14X10

  • Zoro # G2714559


product price:  $6.49
/ea

Key Features

Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1199-RD_14X10
Zoro #
G2714559
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Legend Color
Black
Double-Sided
No
Header
Warning
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Glow-in-the-Dark
No
Language
English
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend
Potential Combustible Dust Hazard Follow Safe Work Practices
Material
Vinyl
Legend Style
Text
Background Color
Orange
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Sign Header Text Color
Black
Material Properties
Flexible
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header
Warning
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Potential Combustible Dust Hazard Follow Safe Work Practices
Sign Header Style
Text
Graffiti Resistant
Yes
Product Type
Security Sign
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Combustible Dust Hazard Follow Safe Work Practices, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.