Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1234-NA_14x10
- Mfr # U6-1234-NA_14x10
- Zoro # G5204232
product price:Â
$
8.89
/ea
Key Features
Header
Warning
Legend
It Is Illegal & Against Company Policy To Dispose of Or Pour Any Material Or Chemical Down A Drain
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U6-1234-NA_14x10
- Zoro #
- G5204232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
- Mounting Hole Dia.
- 0.1875 in
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.