Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1234-RD_14X10

  • Mfr # U6-1234-RD_14X10

  • Zoro # G2713895


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1234-RD_14X10
Zoro #
G2713895
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black/White
Legend Style
Text
Mounting Style
Surface
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Header Legend Color
Black
Subject Matter
Chemicals/Hazardous
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Mounting Location
Wall
State Specific Sign
Yes
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Background Color
White
State Specific Regulations
CA 25249.5
Sign Legend Background Color
White
Sign Legend
This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Adhesive Style
Permanent
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Other Format
Write on Surface
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.