Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1235-RA_14X10

  • Mfr # U6-1235-RA_14X10

  • Zoro # G9635071


product price:  $10.99
/ea

Key Features

Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer California Health And Safety Code Section 25249.5
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1235-RA_14X10
Zoro #
G9635071
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer California Health And Safety Code Section 25249.5
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Header Legend Color
Black
Legend Color
Black
Language
English
Background Color
White
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Legend/Background Color
Black/White
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Write on Surface
No
Sign Header
Warning
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
White
Sign Format
Other Format
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.6
Material Special Properties
Metal Detectable
Chemical Resistant
No
Metal Detectable
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Standards
OSHA 1910.145
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.6, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.