Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1235-RD_14X10

  • Mfr # U6-1235-RD_14X10

  • Zoro # G2713859


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer California Health And Safety Code Section 25249.5
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1235-RD_14X10
Zoro #
G2713859
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer California Health And Safety Code Section 25249.5
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/White
Subject Matter
Cancer Hazard
Material
Vinyl
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Language
English
Mounting Style
Surface
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Background Color
White
Glow In The Dark
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Format
Other Format
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Warning
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Warning This Area Contains A Chemical Known To The State Of California To Cause Cancer. California Health And Safety Code Section 25249.6
Sign Legend Style
Text
Sign Header Background Color
White
Protective Coating
Clear Film Laminate
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning This Area Contains A Chemical Known To The State Of California To Cause Cancer. California Health And Safety Code Section 25249.6, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products