Warning Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU6-0009-ED_14x10

  • Mfr # LCU6-0009-ED_14x10

  • Zoro # G5189760


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Warning
Legend
Authorized Personnel Only.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0009-ED_14x10
Zoro #
G5189760
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange, Yellow
Header Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend
Authorized Personnel Only.
Chemical Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Background Color
Orange
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Header
Warning
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.