Warning Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU6-0019-ED_14x10

  • Mfr # LCU6-0019-ED_14x10

  • Zoro # G5204269


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Keep All Cylinders Chained
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0019-ED_14x10
Zoro #
G5204269
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Keep All Cylinders Chained.
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Service Temperature
176 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PCHL-22
Includes Mounting Hardware
No
Sign Header Text Color
Black
Number of Printed Sides
1
Legend Pictogram Description
Cylinders
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Orange
Chemical Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Header
Warning
Sign Header Style
Text
Corrosion Resistant
No
Write on Surface
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products