Warning Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU6-0036-ED_14x10

  • Mfr # LCU6-0036-ED_14x10

  • Zoro # G5261809


product price:  $6.39
/ea

Key Features

Header
Warning
Legend
Look Out For Forklifts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0036-ED_14x10
Zoro #
G5261809
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Look Out For Forklifts
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend
Look Out For Forklifts
Sign Header Text Color
Black
Legend Pictogram ID
PPIC-84
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Header Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Forklift
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Forklifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.