Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1033-NP_14X10

  • Mfr # U6-1033-NP_14X10
  • Zoro # G4707599
product price: 
$
6.25
/ea

Key Features

Header
Warning
Legend
Back In Or Pull Out On Green Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1033-NP_14X10
Zoro #
G4707599
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
Back In Or Pull Out On Green Only
Corrosion Resistant
Yes
Sign Header Text Color
Black
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Product Type
Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.