Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1089-NP_14X10

  • Mfr # U6-1089-NP_14X10

  • Zoro # G4707775


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Warning
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1089-NP_14X10
Zoro #
G4707775
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Material Properties
Flexible
Sign Legend Style
Text
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Legend
Flammable
State Specific Sign
No
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Sign Header
Warning
Glow In The Dark
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.