Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1104-NP_14X10

  • Mfr # U6-1104-NP_14X10

  • Zoro # G4707879


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Warning
Legend
Guard Dogs On Property They Will Attack Please Notify Owner Before Entering
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1104-NP_14X10
Zoro #
G4707879
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Guard Dogs On Property They Will Attack Please Notify Owner Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Legend
Guard Dogs On Property They Will Attack Please Notify Owner Before Entering
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs On Property They Will Attack Please Notify Owner Before Entering, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products