Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1200-NP_14X10

  • Mfr # U6-1200-NP_14X10

  • Zoro # G4708229


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Warning
Legend
Premises Protected By 24 Hour Audio And Video Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1200-NP_14X10
Zoro #
G4708229
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Premises Protected By 24 Hour Audio And Video Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 1910.145
Legend Style
Text
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
Header Background Color
Yellow
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Yellow
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Number of Printed Sides
1
Sign Legend
Premises Protected By 24 Hour Audio And Video Surveillance By Entering You Agree To Be Audio And Video Recorded
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Legend Style
Text
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Premises Protected By 24 Hour Audio And Video Surveillance By Entering You Agree To Be Audio And Video Recorded, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.