Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1226-NP_14X10

  • Mfr # U6-1226-NP_14X10

  • Zoro # G4708341


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Warning
Legend
Stand Clear When Liftgate Is In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1226-NP_14X10
Zoro #
G4708341
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Stand Clear When Liftgate Is In Use
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend
Stand Clear When Lift Gate Is In Use
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header
Warning
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Style
Text
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear When Lift Gate Is In Use, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products