Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1234-NP_14X10

  • Mfr # U6-1234-NP_14X10

  • Zoro # G4708405


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Reproductive Harm. California Health & Safety Code Section 25249.5
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1234-NP_14X10
Zoro #
G4708405
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Reproductive Harm. California Health & Safety Code Section 25249.5
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 1910.145
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header
Warning
Sign Header Background Color
White
Sign Legend
This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Chemical Resistant
No
Metal Detectable
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Flexible
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
State Specific Regulations
CA 25249.5
Sign Mounting Location
Wall
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.