Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1110-RA_14X10

  • Mfr # U6-1110-RA_14X10

  • Zoro # G9635613


product price:  $10.99
/ea

Key Features

Header
Warning
Legend
Hazardous Material Storage Area
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1110-RA_14X10
Zoro #
G9635613
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Hazardous Material Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Header Legend Color
Black
Legend/Background Color
Black/Orange
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Header Background Color
Black, Orange
Language
English
Background Color
Orange
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Mounting Pattern
No Mounting Holes
Sign Legend
Hazardous Material Storage Area
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
Warning
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products