Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1207-RA_14X10

  • Mfr # U6-1207-RA_14X10

  • Zoro # G9635193


product price:  $10.79
/ea

Key Features

Header
Warning
Legend
Propane
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1207-RA_14X10
Zoro #
G9635193
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Propane
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Material
Aluminum
Language
English
Legend/Background Color
Black/Orange
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Propane
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Style
Text
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.