Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1005-RA_14X10

  • Zoro # G9635936


product price: $10.95
/ea

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1005-RA_14X10
Zoro #
G9635936
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Remove Guards Or Operate Machinery Without Them
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Subject Matter
Machine Guarding
Header Legend Color
Black
Language
English
Sign Legend Color
Black
Legend Style
Text
Mounting Style
Surface
Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Material
Aluminum
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Warning
Maximum Service Temperature
170 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Metal Detectable
Yes
Abrasion Resistant
No
Glow In The Dark
No
Write on Surface
No
Sign Header Style
Text
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Sign Legend
Do Not Remove Guards Or Operate Machinery Without Them
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Remove Guards Or Operate Machinery Without Them, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products