Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1045-RA_14X10

  • Zoro # G9635857


product price: $11.49
/ea

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1045-RA_14X10
Zoro #
G9635857
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Construction Zone
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Header Background Color
Black, Orange
Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Language
English
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Orange
Double-Sided
No
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Construction Zone
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
No
Material Properties
Rigid
Sign Legend Style
Text
State Specific Sign
No
Sign Legend Background Color
Orange
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Orange
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Maximum Service Temperature
170 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Zone, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products