Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1076-RA_14X10

  • Zoro # G9635771


product price: $11.39
/ea

Key Features

Sign Background Color
Orange
Background Color
Orange
Sign Mounting Style
Mounting Holes
Double-Sided
No
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1076-RA_14X10
Zoro #
G9635771
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.04 in
Width
14 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Sign Background Color
Orange
Background Color
Orange
Sign Mounting Style
Mounting Holes
Double-Sided
No
Item
Warning Sign
Header
Warning
Legend/Background Color
Black/Orange
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Shape
Horizontal Rectangle
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Electrical Hazard
Mounting Style
Surface
Printed Language
English
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend
Electrical Panel Keep Clear Up To 36 Inches
Sign Material
Aluminum
Glow-in-the-Dark
No
Material
Aluminum
Language
English
Retroreflective Grade
Engineer Grade
Header Background Color
Black, Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Sign Header Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Sign Header
Warning
Sign Header Style
Text
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ADA Compliant
No
Maximum Service Temperature
170 Degrees F
Sign Legend
Electrical Panel Keep Clear Up To 36 Inches
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.