Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1094-RA_14X10

  • Zoro # G9635717


product price: $13.19
/ea

Key Features

Header
Warning
Legend
For Your Safety, No Dumpster Diving Not Responsible for Personal Injuries
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1094-RA_14X10
Zoro #
G9635717
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
For Your Safety, No Dumpster Diving Not Responsible for Personal Injuries
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Facility
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Orange
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Material
Aluminum
Mounting Style
Surface
Language
English
OSHA Compliant
Yes
Header Legend Color
Black
Background Color
Orange
ANSI Compliant
Yes
Header Background Color
Black, Orange
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Includes Mounting Hardware
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Background Color
Orange
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header Text Color
Black
Glow In The Dark
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Sign Header
Warning
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
170 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.