Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1098-RA_14X10

  • Zoro # G9635692


product price: $12.49
/ea

Key Features

Header
Warning
Legend
Gate Must Be Closed Before Operating This Compactor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1098-RA_14X10
Zoro #
G9635692
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Gate Must Be Closed Before Operating This Compactor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Orange
Background Color
Orange
Material
Aluminum
Header Legend Color
Black
Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Surface
OSHA Compliant
Yes
Subject Matter
Door Instruction
Double-Sided
No
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Text Color
Black
Mounting Pattern
4 Corner
State Specific Sign
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
Warning
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Graffiti Resistant
Yes
Sign Legend
Gate Must Be Closed Before Operating This Compactor
Write on Surface
No
Sign Legend Style
Text
Metal Detectable
Yes
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Chemical Resistant
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gate Must Be Closed Before Operating This Compactor, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.