Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1100-RA_14X10

  • Zoro # G9635674


product price: $9.99
/ea

Key Features

Header
Warning
Legend
Goggles And Gloves are Required When Handling Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1100-RA_14X10
Zoro #
G9635674
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Goggles And Gloves are Required When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Mounting Style
Surface
Subject Matter
Personal Protection
Header Legend Color
Black
Language
English
Background Color
Orange
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Material Special Properties
Metal Detectable
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Warning
Anti-Slip Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
Orange
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Write on Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Goggles And Gloves Are Required When Handling Chemicals
Material Properties
Rigid
Mirror Print
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles And Gloves Are Required When Handling Chemicals, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.