Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1117-NA_14x10

  • Zoro # G5268617


product price: $8.29
/ea

Key Features

Header
Warning
Legend
High Noise Area Wear Ear Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1117-NA_14x10
Zoro #
G5268617
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
High Noise Area Wear Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Glow In The Dark
No
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Header Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Sign Legend
High Noise Area Wear Ear Protection
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Wear Ear Protection, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.