Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1151-RA_14X10

  • Zoro # G9635455


product price: $10.35
/ea

Key Features

Header
Warning
Legend
Lock Out Electrical Switches Before Working On Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1151-RA_14X10
Zoro #
G9635455
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Lock Out Electrical Switches Before Working On Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Language
English
Subject Matter
Machine & Operational
Double-Sided
No
Material
Aluminum
Background Color
White
Legend Color
Black
Legend/Background Color
Red/White
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Material Properties
Rigid
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header
Warning
Metal Detectable
Yes
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend
Lock Out Electrical Switches Before Working On Equipment
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Switches Before Working On Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.