Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1119-RA_14X10

  • Zoro # G9635577


product price: $9.95
/ea

Key Features

Material
Aluminum
Thickness
0.04 in
Header
Warning
Header Background Color
Black, Orange
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1119-RA_14X10
Zoro #
G9635577
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Width
14 in
Height
10 in
Depth
1/25 in

Details

Material
Aluminum
Item
Warning Sign
Header
Warning
Header Background Color
Black, Orange
Language
English
Double-Sided
No
Glow-in-the-Dark
No
Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Shape
Vertical Rectangle
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend
High Voltage
Printed Language
English
Subject Matter
Electrical Hazard
Legend Color
Black
Retroreflective Grade
Engineer Grade
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
Orange
ANSI Compliant
Yes
Header Legend Color
Black
UV Resistant
Yes
Legend/Background Color
Black/Orange
Sign Legend Text Color
Black
Material Properties
Rigid
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
ADA Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend
High Voltage
Write on Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Sign Header Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.