Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1121-RA_14X10

  • Zoro # G9635561


product price: $11.35
/ea

Key Features

Header
Warning
Legend
High Voltage Keep Away
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1121-RA_14X10
Zoro #
G9635561
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
High Voltage Keep Away
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Legend/Background Color
Black/Orange
Material
Aluminum
Legend Style
Text
Mounting Style
Surface
Subject Matter
Electrical Hazard
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Properties
Rigid
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Header
Warning
Sign Format
Traditional OSHA
Sign Legend
High Voltage Keep Away
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.