Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1200-RA_14X10

  • Zoro # G9635263


product price: $10.99
/ea

Key Features

Header
Warning
Legend
Premises Protected By 24 Hour Audio and Video Surveillance By Entering You Agree to Be Audio and Video Recorded
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1200-RA_14X10
Zoro #
G9635263
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Premises Protected By 24 Hour Audio and Video Surveillance By Entering You Agree to Be Audio and Video Recorded
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Double-Sided
No
Header Legend Color
Black
Legend Style
Text
Header Background Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Color
Black
Language
English
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend
Premises Protected By 24 Hour Audio And Video Surveillance By Entering You Agree To Be Audio And Video Recorded
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Mirror Print
No
Sign Header
Warning
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Premises Protected By 24 Hour Audio And Video Surveillance By Entering You Agree To Be Audio And Video Recorded, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.