Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1217-RA_14X10

  • Zoro # G9635166


product price: $10.99
/ea

Key Features

Header
Warning
Legend
Risk of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown of Equipment
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1217-RA_14X10
Zoro #
G9635166
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Risk of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown of Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Orange
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Background Color
Orange
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Material
Aluminum
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Write on Surface
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
Warning
Sign Legend
Risk Of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown Of Equipment
Graffiti Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Legend Background Color
White
Mirror Print
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Risk Of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown Of Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.