Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1243-RA_14X10

  • Zoro # G9635017


product price: $10.95
/ea

Key Features

Header
Warning
Legend
This Door Must Be Kept Closed
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1243-RA_14X10
Zoro #
G9635017
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Door Must Be Kept Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Orange
Sign Legend Color
Black
Language
English
Double-Sided
No
Header Background Color
Black, Orange
Legend Style
Text
Legend Color
Black
Subject Matter
Door Instruction
Mounting Style
Surface
Header Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Material Properties
Rigid
Write on Surface
No
Corrosion Resistant
Yes
Chemical Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
Warning
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
This Door Must Be Kept Closed
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.