Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1274-RA_14X10

  • Zoro # G9634895


product price: $10.95
/ea

Key Features

Header
Warning
Legend
Wear Protective Equipment In This Area
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1274-RA_14X10
Zoro #
G9634895
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Wear Protective Equipment In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Mounting Style
Surface
Legend/Background Color
Black/Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Header Background Color
Black, Orange
Language
English
Subject Matter
Personal Protection
Legend Style
Text
Header Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Graffiti Resistant
Yes
Abrasion Resistant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Glow In The Dark
No
Material Properties
Rigid
Sign Header
Warning
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Wear Protective Equipment In This Area
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Equipment In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.