Zoro Homepage

Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1005-RD_14X10

  • Zoro # G2716677


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1005-RD_14X10
Zoro #
G2716677
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Remove Guards Or Operate Machinery Without Them
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Legend/Background Color
Black/Orange
Double-Sided
No
Subject Matter
Machine Guarding
Material
Vinyl
Header Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Orange
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
Orange
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
Black
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Do Not Remove Guards Or Operate Machinery Without Them
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Background Color
Orange
Sign Header
Warning
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Remove Guards Or Operate Machinery Without Them, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.