Zoro Homepage

Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1036-RD_14X10

  • Zoro # G2716555


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Warning
Legend
Battery Charging Area No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1036-RD_14X10
Zoro #
G2716555
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Battery Charging Area No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Mounting Style
Surface
Subject Matter
No Smoking
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Orange
Sign Legend Color
Black
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header
Warning
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend
Battery Charging Area No Smoking
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.