Zoro Homepage

Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1044-RD_14X10

  • Zoro # G2716458


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1044-RD_14X10
Zoro #
G2716458
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Construction Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend/Background Color
Black/Orange
Mounting Style
Surface
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Header Background Color
Black, Orange
Double-Sided
No
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Warning
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Orange
Corrosion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend
Construction Area
Chemical Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.