Zoro Homepage

Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1045-RD_14X10

  • Zoro # G2716415


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1045-RD_14X10
Zoro #
G2716415
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Construction Zone
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Header Legend Color
Black
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Header Background Color
Black, Orange
Double-Sided
No
Background Color
Orange
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header
Warning
Graffiti Resistant
Yes
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Material Properties
Flexible
Sign Legend
Construction Zone
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Zone, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.