Zoro Homepage

Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1072-RD_14X10

  • Zoro # G2716178


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Ear Protection Required While Equipment Is Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1072-RD_14X10
Zoro #
G2716178
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Ear Protection Required While Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Language
English
Header Legend Color
Black
Legend/Background Color
Black/Orange
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Background Color
Orange
Subject Matter
Personal Protection
Header Background Color
Black, Orange
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Corrosion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Orange
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
Black
Metal Detectable
No
Sign Legend
Ear Protection Required While Equipment Is Operating
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Orange
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Header
Warning
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required While Equipment Is Operating, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.