Zoro Homepage

Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1086-RD_14X10

  • Zoro # G2716141


product price: $7.59
/ea

Key Features

Header
Warning
Legend
Fall Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1086-RD_14X10
Zoro #
G2716141
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Fall Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Mounting Style
Surface
Subject Matter
Fall Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Write on Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Abrasion Resistant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Sign Legend
Fall Hazard
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.