Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # U1-1026-NA_7x10

  • Zoro # G5185253


product price: $7.59
/ea

Key Features

Header
No Header
Legend
Avoid a Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1026-NA_7x10
Zoro #
G5185253
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
No Header
Legend
Avoid a Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Blue
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
No
Header Background Color
White
Header Legend Color
White
ANSI Compliant
No
Standards
ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black, Blue
Mirror Print
No
Legend Pictogram Description
Handrail
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
Legend Pictogram ID
PADM-90
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Header
No Header
Abrasion Resistant
No
Sign Legend Background Color
White
Write on Surface
No
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z535-2006
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Rigid
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.