Shop LYLE

Warning Sign, 10 in Height, 7 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1191-NA_7x10
  • Zoro # G5274083

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Warning
Legend
OSHA Regulations Prohibit Any Unauthorized Personnel From Entering
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1191-NA_7x10
Zoro #
G5274083
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
OSHA Regulations Prohibit Any Unauthorized Personnel From Entering
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Background Color
Orange
Sign Legend Text Color
Black
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header
Warning
Sign Format
Traditional OSHA
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Legend
Osha Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Glow In The Dark
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Product Type
Warning Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.