Warning Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English
Mfr # U1-1055-NP_7X10
Zoro # G4707109
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Header
Warning
Legend
All Activities Monitored And Recorded By Digital
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1-1055-NP_7X10
Zoro #
G4707109
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored And Recorded By Digital Night Vision Cameras, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.