Warning Sign, 10 in W, 7 in H, English, Non-PVC Polymer, Orange

  • Mfr # LCU6-0137-ED_10x7

  • Zoro # G5182410


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0137-ED_10x7
Zoro #
G5182410
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Sign Legend
Violators Will Be Towed At Owner's Expense
Includes Mounting Hardware
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Header
Warning
Sign Header Style
Text
Chemical Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Minimum Application Temperature
65 Degrees F
Product Type
Eco-Decal Towing

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Violators Will Be Towed At Owner's Expense, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.