Warning Sign, 10" W, 7" H, 0.004" Thickness, LCU6-0004-ED_10x7

  • Mfr # LCU6-0004-ED_10x7

  • Zoro # G5279589


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Legend
High Voltage. Contact Could Result In Serious Shock Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0004-ED_10x7
Zoro #
G5279589
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
High Voltage. Contact Could Result In Serious Shock Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PELC-19
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Header Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Orange
Includes Mounting Hardware
No
Sign Header
Warning
Write on Surface
No
Sign Legend
High Voltage. Contact Could Result In Serious Shock Or Death.
Sign Header Style
Text
State Specific Sign
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Legend Pictogram Description
Lightning Bolt
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Text Color
Black
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Contact Could Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.