Warning Sign, 10" W, 7" H, 0.004" Thickness, LCU6-0035-ED_10x7

  • Mfr # LCU6-0035-ED_10x7

  • Zoro # G5265762


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Legend
Wear Respirator In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0035-ED_10x7
Zoro #
G5265762
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Wear Respirator In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Header
Warning
Sign Header Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mirror Print
No
Legend Pictogram ID
PPEQ-926
Sign Legend
Wear Respirator In This Area.
Adhesive Style
Permanent
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Header Pictogram ID
PPIC-51
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Gas Mask
State Specific Sign
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Header Background Color
Orange
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Respirator In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.