Warning, Low clearance, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU6-0084-ED_10x7

  • Mfr # LCU6-0084-ED_10x7

  • Zoro # G5241019


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Low clearance
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0084-ED_10x7
Zoro #
G5241019
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Legend
Low clearance
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Warning
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Orange
Sign Background Color
Orange
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Material Properties
Flexible
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Legend
Low Clearance
Sign Header
Warning
Sign Legend Style
Text
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.