Warning Sign, 10" W, 7" H, 0.004" Thickness, LCU6-0093-ED_10x7

  • Mfr # LCU6-0093-ED_10x7

  • Zoro # G5275267


product price: $3.45
/ea

Key Features

Header
Warning
Legend
Electrical Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0093-ED_10x7
Zoro #
G5275267
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Electrical Hazard
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Electrical Hazard
Sign Header
Warning
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Mirror Print
No
Metal Detectable
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Legend Style
Text
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.