Warning Sign, 10" W, 7" H, 0.040" Thickness, U1-1091-NA_10x7

  • Mfr # U1-1091-NA_10x7

  • Zoro # G5199831


product price:  $7.09
/ea

Key Features

Header
Warning
Legend
Arc Flash and Shock Hazard Appropriate PPE Required
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1091-NA_10x7
Zoro #
G5199831
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Arc Flash and Shock Hazard Appropriate PPE Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Warning
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.