Warning Sign, 10" W, 7" H, 0.040" Thickness, U6-1131-NA_10x7

  • Mfr # U6-1131-NA_10x7

  • Zoro # G5195318


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Warning
Legend
It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1131-NA_10x7
Zoro #
G5195318
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Background Color
White
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Warning
Abrasion Resistant
No
Sign Legend
It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain
Sign Legend Style
Text
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.